Motion
11900 SCOTCHLOK TERMINAL BOX STEEL RED EMPTY

3M
11900 SCOTCHLOK TERMINAL BOX STEEL RED EMPTY

3M™ Scotchlok™ Steel Empty Terminal Box, Red, made of steel for durability, 6/Case
MI ITEM #01698176
MFR #11900 SCOTCHLOK TERMINAL BOX STEEL RED EMPTY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11900 SCOTCHLOK TERMINAL BOX STEEL RED EMPTY

3M™ Scotchlok™ Steel Empty Terminal Box, Red, made of steel for durability, 6/Case
MI ITEM #01698176
MFR #11900 SCOTCHLOK TERMINAL BOX STEEL RED EMPTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11900 SCOTCHLOK TERMINAL BOX STEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Includes 14 terminal compartments, one tool compartment and two miscellaneous compartments
  • Keeps tools and accessories organized
  • Made of steel for durability
  • 6/case

Specifications

  • Manufacturer Upc Number
    00054007119005
  • UPC_NO
    00054007119005
  • Color
    Red
  • Material
    Plastic/Steel
  • Minimum Order Quantity
    6
  • Number Of Compartments
    14
  • Weight
    4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text