Motion
43150 PERF PLUS B/G+ WIRE CONNECTOR

3M
43150 PERF PLUS B/G+ WIRE CONNECTOR

43150 PERF PLUS B/G+ WIRE CONNECTOR
MI ITEM #01698181
MFR #43150 PERF PLUS B/G+ WIRE CONNECTOR
List Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43150 PERF PLUS B/G+ WIRE CONNECTOR

43150 PERF PLUS B/G+ WIRE CONNECTOR
MI ITEM #01698181
MFR #43150 PERF PLUS B/G+ WIRE CONNECTOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.27/each for your price

Overview

Mfr description
43150 PERF PLUS B/G+ WIRE CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wire Gauge Range
    14 to 6
  • Voltage Rating
    600 V
  • Insulation Color
    Blue, Gray
  • Max Operating Temperature
    +221 °F
  • UPC_NO
    00054007431503
  • Maximum Wire Gauge
    6 AWG
  • Minimum Wire Gauge
    14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text