Motion
43122 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-16 AWG

3M
43122 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-16 AWG

3M™ Highland™ Wire Connector H-30-POUCH, 22-16 AWG, Blue, 100 per Pouch, 1000/Case
Mi Item #01698185
MFR #43122 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-16 AWG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43122 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-16 AWG

3M™ Highland™ Wire Connector H-30-POUCH, 22-16 AWG, Blue, 100 per Pouch, 1000/Case
Mi Item #01698185
MFR #43122 HIGHLAND WIRE CONNECTOR H-30 BLUE 22-16 AWG

Mfr description
43122 HIGHLAND WIRE CONNECTOR H-30
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.002 lb

Details

  • Compatible Conductors
    Copper
  • Contact Material
    Steel
  • Insulation Color
    Blue
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    10054007431227
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    16 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • UPC_NO
    10054007431227
  • Voltage Rating
    300 V
  • Wire Gauge Range
    22 to 16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)