Motion
5246
General Purpose Motor - 1/40 hp, 1800 rpm, 1 ph, 115 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Face Mount
Mi Item #01699403
MFR #5246
Price$378.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/40 hp, 1800 rpm, 1 ph, 115 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Face Mount
Mi Item #01699403
MFR #5246

Mfr description
5246 MOTOR
  • Totally enclosed, non-ventilated IP-20 rating
  • Class "B" insulation system for long life
  • Aluminum endshields for high thermal efficiency and light weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.36/each

Specifications

Dimensions

  • Weight
    4.75 lbs

Details

  • Description Keyword
    1/40 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Insulation Class
    B
  • IP Rating
    20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1/40 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)