Motion
160H-2 HEAVY OL

RENOLD JEFFREY
160H-2 HEAVY OL

Offset Link - 160 / 2 in Chain & Pitch, Cottered
Mi Item #01704558
MFR #160H-2 HEAVY OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160H-2 HEAVY OL

Offset Link - 160 / 2 in Chain & Pitch, Cottered
Mi Item #01704558
MFR #160H-2 HEAVY OL

Mfr description
160H-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    5.13 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.240 in
  • Link Plate Height
    1.88 in
  • Link Plate Thickness
    0.28 in
  • Pin Diameter
    0.56 in
  • Roller Diameter
    1.130 in
  • Transverse Pitch
    2.44 in
  • Weight
    2.59 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • UPC_NO
    6623900528548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)