Motion
CHB2203MHI-O
CHB2203MHI-O
Mi Item #01704562
MFR #CHB2203MHI-O
Price$75.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2203MHI-O
Mi Item #01704562
MFR #CHB2203MHI-O

Mfr description
CHB2203MHI-O 1 1/2" MARTIN HARD IRON OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.30/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Storage Dimension Height
    3.5625 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    0.95 lbs

Details

  • Bearing Material
    Martin Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)