Motion
6G-6PL XBULK

GATES RUBBER CO
6G-6PL XBULK

Hydraulic Hose Coupling - 3/8 in Hose ID
Mi Item #01705516
MFR #6G-6PL XBULK
Price$20.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-6PL XBULK

Hydraulic Hose Coupling - 3/8 in Hose ID
Mi Item #01705516
MFR #6G-6PL XBULK

Mfr description
6G-6PL X BULK 7100-1460
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.64/each

Specifications

Dimensions

  • Hose Cut-Off Factor
    1.5400 in, 39.10 mm
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3750 in, 9.50 mm
  • Length
    2.6400 in
  • Thread Size
    3/8 in
  • Weight
    0.22 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053661767
  • UPC_NO
    072053661767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)