Motion
8G-8PL XBULK

GATES RUBBER CO
8G-8PL XBULK

Hydraulic Hose Coupling - 1/2 in Hose ID
Mi Item #01705517
MFR #8G-8PL XBULK
Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-8PL XBULK

Hydraulic Hose Coupling - 1/2 in Hose ID
Mi Item #01705517
MFR #8G-8PL XBULK

Mfr description
G25530-0808X 8G-8PL XBULK 7100-0461
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.03/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hose Cut-Off Factor
    1.5400 in, 39.10 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.0100 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Weight
    0.33 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates wire-braid hoses
  • Connection Type
    MegaCrimp
  • End 1 Style
    MegaCrimp
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    Straight
  • Fitting Type
    MegaCrimp
  • For Use With
    Gates wire-braid hoses
  • Manufacturer Catalog Number
    G25530-0808X
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053668520
  • Product Types
    Coupling
  • Seal Type
    Concentric
  • Standards Met
    SAE, EN, ISO
  • Thread Type
    MegaCrimp
  • Type
    MegaCrimp
  • UPC_NO
    072053668520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)