Motion
6CPB XREEL

GATES RUBBER CO
6CPB XREEL

Coal Power & Longwall Mine Hydraulic Hose - 3/8 in ID, 0.74 in OD, 5500 psi / 379.2 bar Working Pressure, 22000 psi / 1516.8 bar Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
Mi Item #01705519
MFR #6CPB XREEL
Price$11.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6CPB XREEL

Coal Power & Longwall Mine Hydraulic Hose - 3/8 in ID, 0.74 in OD, 5500 psi / 379.2 bar Working Pressure, 22000 psi / 1516.8 bar Burst Pressure, Neoprene Rubber Cover, Nitrile Tube
Mi Item #01705519
MFR #6CPB XREEL

Mfr description
6MCPB+HOSE 4657-2549
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.33/ft

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    350 ft / 107 m
  • Minimum Bend Radius
    5 in / 127 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.74 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    22000 psi / 1516.8 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Cover Type
    Standard
  • Description Keyword
    BCS174 Specification
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46572549
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053671605
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    BCS174
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Typical Applications
    Mining, Hydraulic
  • UPC_NO
    072053671605
  • Working Pressure
    5500 psi / 379.2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)