Motion
AN16
Retaining Nut - 3.137-12 Thread Size, 4.1560 in OD, 3.8440 in Face Dia., 0.6040 in Width, Low Carbon Steel
Mi Item #01705539
MFR #AN16
Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 3.137-12 Thread Size, 4.1560 in OD, 3.8440 in Face Dia., 0.6040 in Width, Low Carbon Steel
Mi Item #01705539
MFR #AN16

Mfr description
AN16 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.93/each

Specifications

Dimensions

  • Axial Load
    53700 lbs
  • Face Diameter  
    3.8440 in
  • Outside Diameter  
    4.1560 in
  • Overall Width
    0.6040 in
  • Thread Size  
    3.1370-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-16
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968501602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)