Motion
AN17
Retaining Nut - 3.340-12 Thread Size, 4.4060 in OD, 4.0310 in Face Dia., 0.6350 in Width, Low Carbon Steel
MI ITEM #01705540
MFR #AN17
Price$42.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 3.340-12 Thread Size, 4.4060 in OD, 4.0310 in Face Dia., 0.6350 in Width, Low Carbon Steel
MI ITEM #01705540
MFR #AN17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.20/each

Specifications

Dimensions

  • Axial Load
    59400 lbs
  • Face Diameter  
    4.0310 in
  • Outside Diameter  
    4.4060 in
  • Overall Width
    0.6350 in
  • Thread Size  
    3.3400-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-17
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968501701

Overview

Mfr description
AN17 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text