Motion
AN20
Retaining Nut - 3.918-12 Thread Size, 5.1880 in OD, 4.8130 in Face Dia., 0.7600 in Width, Low Carbon Steel
MI ITEM #01705543
MFR #AN20
Price$58.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 3.918-12 Thread Size, 5.1880 in OD, 4.8130 in Face Dia., 0.7600 in Width, Low Carbon Steel
MI ITEM #01705543
MFR #AN20

Mfr description
AN20 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.86/each

Specifications

Dimensions

  • Axial Load
    84200 lbs
  • Face Diameter  
    4.8130 in
  • Outside Diameter  
    5.1880 in
  • Overall Width
    0.7600 in
  • Thread Size  
    3.9180-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-20
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968502005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)