Motion
AN21
Retaining Nut - 4.122-12 Thread Size, 5.4380 in OD, 5.0000 in Face Dia., 0.7600 in Width, Low Carbon Steel
Mi Item #01705544
MFR #AN21
Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 4.122-12 Thread Size, 5.4380 in OD, 5.0000 in Face Dia., 0.7600 in Width, Low Carbon Steel
Mi Item #01705544
MFR #AN21

Mfr description
AN21 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.40/each

Specifications

Dimensions

  • Axial Load
    87800 lbs
  • Face Diameter  
    5.0000 in
  • Outside Diameter  
    5.4380 in
  • Overall Width
    0.7600 in
  • Thread Size  
    4.1220-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-21
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968502104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)