Motion
AN22
Retaining Nut - 4.325-12 Thread Size, 5.7190 in OD, 5.2810 in Face Dia., 0.7910 in Width, Low Carbon Steel
Mi Item #01705545
MFR #AN22
Price$76.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 4.325-12 Thread Size, 5.7190 in OD, 5.2810 in Face Dia., 0.7910 in Width, Low Carbon Steel
Mi Item #01705545
MFR #AN22

Mfr description
AN22 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.71/each

Specifications

Dimensions

  • Axial Load
    96500 lbs
  • Face Diameter  
    5.2810 in
  • Outside Diameter  
    5.7190 in
  • Overall Width
    0.7910 in
  • Thread Size  
    4.3250-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-22
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968502203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)