Motion
AN24
Retaining Nut - 4.716-12 Thread Size, 6.1250 in OD, 5.6880 in Face Dia., 0.8230 in Width, Low Carbon Steel
Mi Item #01705546
MFR #AN24
Price$94.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 4.716-12 Thread Size, 6.1250 in OD, 5.6880 in Face Dia., 0.8230 in Width, Low Carbon Steel
Mi Item #01705546
MFR #AN24

Mfr description
AN24 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.54/each

Specifications

Dimensions

  • Axial Load
    104200 lbs
  • Face Diameter  
    5.6880 in
  • Outside Diameter  
    6.1250 in
  • Overall Width
    0.8230 in
  • Thread Size  
    4.7160-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-24
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968502401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)