Motion
AN26
Retaining Nut - 5.106-12 Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 0.8850 in Width, Low Carbon Steel
MI ITEM #01705547
MFR #AN26
Price$113.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 5.106-12 Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 0.8850 in Width, Low Carbon Steel
MI ITEM #01705547
MFR #AN26

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.55/each

Specifications

Dimensions

  • Axial Load
    127600 lbs
  • Face Diameter  
    6.1880 in
  • Outside Diameter  
    6.7500 in
  • Overall Width
    0.8850 in
  • Thread Size  
    5.1060-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-26
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968502609

Overview

Mfr description
AN26 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text