Motion
AN30
Retaining Nut - 5.888-12 Thread Size, 7.6880 in OD, 7.0630 in Face Dia., 0.9790 in Width, Low Carbon Steel
Mi Item #01705549
MFR #AN30
Price$144.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 5.888-12 Thread Size, 7.6880 in OD, 7.0630 in Face Dia., 0.9790 in Width, Low Carbon Steel
Mi Item #01705549
MFR #AN30

Mfr description
AN30 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.13/each

Specifications

Dimensions

  • Axial Load
    157500 lbs
  • Face Diameter  
    7.0630 in
  • Outside Diameter  
    7.6880 in
  • Overall Width
    0.9790 in
  • Thread Size  
    5.8880-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-30
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968503002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)