Motion
AN32
Retaining Nut - 6.284-8 Thread Size, 8.0630 in OD, 7.4380 in Face Dia., 1.0410 in Width, Low Carbon Steel
Mi Item #01705550
MFR #AN32
Price$151.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 6.284-8 Thread Size, 8.0630 in OD, 7.4380 in Face Dia., 1.0410 in Width, Low Carbon Steel
Mi Item #01705550
MFR #AN32

Mfr description
AN32 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.44/each

Specifications

Dimensions

  • Axial Load
    169900 lbs
  • Face Diameter  
    7.4380 in
  • Outside Diameter  
    8.0630 in
  • Overall Width
    1.0410 in
  • Thread Size  
    6.2840-8 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-32
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968503200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)