Motion
AN36
Retaining Nut - 7.066-8 Thread Size, 9.0630 in OD, 8.3750 in Face Dia., 1.1040 in Width, Low Carbon Steel
Mi Item #01705552
MFR #AN36
Price$254.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 7.066-8 Thread Size, 9.0630 in OD, 8.3750 in Face Dia., 1.1040 in Width, Low Carbon Steel
Mi Item #01705552
MFR #AN36

Mfr description
AN36 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.93/each

Specifications

Dimensions

  • Axial Load
    202600 lbs
  • Face Diameter  
    8.3750 in
  • Outside Diameter  
    9.0630 in
  • Overall Width
    1.1040 in
  • Thread Size  
    7.0660-8 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-36
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968503606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)