Motion
AN38
Retaining Nut - 7.472-8 Thread Size, 9.4960 in OD, 8.7810 in Face Dia., 1.1350 in Width, Low Carbon Steel
MI ITEM #01705553
MFR #AN38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 7.472-8 Thread Size, 9.4960 in OD, 8.7810 in Face Dia., 1.1350 in Width, Low Carbon Steel
MI ITEM #01705553
MFR #AN38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AN38 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Low Carbon Steel
  • Overall Width
    1.1350 in
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    W-38
  • Series
    AN
  • Axial Load
    212000 lbs
  • Manufacturer Product Page
  • UPC_NO
    751968503804
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text