Motion
AN40
Retaining Nut - 7.847-8 Thread Size, 9.8440 in OD, 9.1560 in Face Dia., 1.1980 in Width, Low Carbon Steel
Mi Item #01705554
MFR #AN40
Price$344.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 7.847-8 Thread Size, 9.8440 in OD, 9.1560 in Face Dia., 1.1980 in Width, Low Carbon Steel
Mi Item #01705554
MFR #AN40

Mfr description
AN40 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.16/each

Specifications

Dimensions

  • Axial Load
    227200 lbs
  • Face Diameter  
    9.1560 in
  • Outside Diameter  
    9.8440 in
  • Overall Width
    1.1980 in
  • Thread Size  
    7.8470-8 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-40
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • Thread Direction
    Right Hand
  • UPC_NO
    751968504009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)