Motion
N02
Retaining Nut - .586-32 Thread Size, 1.0000 in OD, 0.8130 in Face Dia., 0.3230 in Width, Low Carbon Steel
Mi Item #01705558
MFR #N02
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - .586-32 Thread Size, 1.0000 in OD, 0.8130 in Face Dia., 0.3230 in Width, Low Carbon Steel
Mi Item #01705558
MFR #N02

Mfr description
N02 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Axial Load
    8100 lbs
  • Face Diameter  
    0.8130 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.3230 in
  • Thread Size  
    0.5860-32 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-02
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
  • UPC_NO
    751968490203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)