Motion
N022
Retaining Nut - 4.325-12 Thread Size, 5.3120 in OD, 4.9010 in Face Dia., 0.7910 in Width, Low Carbon Steel
Mi Item #01705559
MFR #N022
Price$78.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 4.325-12 Thread Size, 5.3120 in OD, 4.9010 in Face Dia., 0.7910 in Width, Low Carbon Steel
Mi Item #01705559
MFR #N022

Mfr description
N022 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.52/each

Specifications

Dimensions

  • Axial Load
    77500 lbs
  • Face Diameter  
    4.9010 in
  • Outside Diameter  
    5.3120 in
  • Overall Width
    0.7910 in
  • Thread Size  
    4.325-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    W-022
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)