Motion
N030
Retaining Nut - 5.888-12 Thread Size, 7.1250 in OD, 6.6880 in Face Dia., 0.9790 in Width, Low Carbon Steel
MI ITEM #01705562
MFR #N030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 5.888-12 Thread Size, 7.1250 in OD, 6.6880 in Face Dia., 0.9790 in Width, Low Carbon Steel
MI ITEM #01705562
MFR #N030

Mfr description
N030 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    122800 lbs
  • Face Diameter  
    6.6880 in
  • Outside Diameter  
    7.1250 in
  • Overall Width
    0.9790 in
  • Thread Size  
    5.888-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    W-030
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)