Motion
N036
Retaining Nut - 7.066-8 Thread Size, 8.2500 in OD, 7.8750 in Face Dia., 1.1040 in Width, Low Carbon Steel
MI ITEM #01705563
MFR #N036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 7.066-8 Thread Size, 8.2500 in OD, 7.8750 in Face Dia., 1.1040 in Width, Low Carbon Steel
MI ITEM #01705563
MFR #N036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    139700 lbs
  • Face Diameter  
    7.8750 in
  • Outside Diameter  
    8.2500 in
  • Overall Width
    1.1040 in
  • Thread Size  
    7.066-8

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    W-036
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand

Overview

Mfr description
N036 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text