Motion
N038
Retaining Nut - 7.472-8 Thread Size, 8.6880 in OD, 8.2660 in Face Dia., 1.1350 in Width, Low Carbon Steel
MI ITEM #01705564
MFR #N038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 7.472-8 Thread Size, 8.6880 in OD, 8.2660 in Face Dia., 1.1350 in Width, Low Carbon Steel
MI ITEM #01705564
MFR #N038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N038 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Low Carbon Steel
  • Overall Width
    1.1350 in
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    W-038
  • Series
    N
  • Axial Load
    148300 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text