Motion
N04
Retaining Nut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.3850 in Width, Low Carbon Steel
MI ITEM #01705565
MFR #N04
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.3850 in Width, Low Carbon Steel
MI ITEM #01705565
MFR #N04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.48/each

Specifications

Dimensions

  • Axial Load
    13200 lbs
  • Face Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    0.3850 in
  • Thread Size  
    0.7810-32 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-04
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
  • UPC_NO
    751968490401

Overview

Mfr description
N04 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text