Motion
N044
Retaining Nut - 8.628-8 Thread Size, 10.2500 in OD, 9.5310 in Face Dia., 1.2600 in Width, Low Carbon Steel
Mi Item #01705567
MFR #N044
Price$505.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 8.628-8 Thread Size, 10.2500 in OD, 9.5310 in Face Dia., 1.2600 in Width, Low Carbon Steel
Mi Item #01705567
MFR #N044

Mfr description
N044 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.24/each

Specifications

Dimensions

  • Axial Load
    212700 lbs
  • Face Diameter  
    9.5310 in
  • Outside Diameter  
    10.2500 in
  • Overall Width
    1.2600 in
  • Thread Size  
    8.628-8

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    W-044
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)