Motion
N048
Retaining Nut - 9.442-6 Thread Size, 11.4380 in OD, 10.6250 in Face Dia., 1.3540 in Width, Low Carbon Steel
Mi Item #01705568
MFR #N048
Price$487.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 9.442-6 Thread Size, 11.4380 in OD, 10.6250 in Face Dia., 1.3540 in Width, Low Carbon Steel
Mi Item #01705568
MFR #N048

Mfr description
N048 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$487.90/each

Specifications

Dimensions

  • Axial Load
    273300 lbs
  • Face Diameter  
    10.6250 in
  • Outside Diameter  
    11.4380 in
  • Overall Width
    1.3540 in
  • Thread Size  
    9.4420-6 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    PP-48
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
  • UPC_NO
    751968574804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)