Motion
N052
Retaining Nut - 10.192-6 Thread Size, 12.1880 in OD, 11.4060 in Face Dia., 1.4160 in Width, Low Carbon Steel
Mi Item #01705570
MFR #N052
Price$601.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 10.192-6 Thread Size, 12.1880 in OD, 11.4060 in Face Dia., 1.4160 in Width, Low Carbon Steel
Mi Item #01705570
MFR #N052

Mfr description
N052 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$601.83/each

Specifications

Dimensions

  • Axial Load
    291200 lbs
  • Face Diameter  
    11.4060 in
  • Outside Diameter  
    12.1880 in
  • Overall Width
    1.4160 in
  • Thread Size  
    10.1920-6 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    PP-52
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
  • UPC_NO
    751968575207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)