Specifications
Dimensions
- Axial Load316100 lbs
- Face Diameter12.2190 in
- Outside Diameter13.0000 in
- Overall Width1.5100 in
- Thread Size11.004-6
Details
- Bearing TypeBearing Lock Nuts
- Installation Instructions
- Lock Washer Locking Device Part NumPP-56
- Manufacturer Product Page
- MaterialLow Carbon Steel
- Product TypeBearing Lock Nuts
- SeriesN
- Thread DirectionRight Hand
Overview
Mfr description
N056 LOCKNUT