Motion
N060
Retaining Nut - 11.785-6 Thread Size, 14.1880 in OD, 13.2190 in Face Dia., 1.5730 in Width, Low Carbon Steel
Mi Item #01705573
MFR #N060
Price$959.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 11.785-6 Thread Size, 14.1880 in OD, 13.2190 in Face Dia., 1.5730 in Width, Low Carbon Steel
Mi Item #01705573
MFR #N060

Mfr description
N060 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.81/each

Specifications

Dimensions

  • Axial Load
    385600 lbs
  • Face Diameter  
    13.2190 in
  • Outside Diameter  
    14.1880 in
  • Overall Width
    1.5730 in
  • Thread Size  
    11.785-6

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    PP-60
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)