Motion
N065
Retaining Nut - 1.312-18 Thread Size, 2.0630 in OD, 1.8130 in Face Dia., 0.4480 in Width, Low Carbon Steel
MI ITEM #01705574
MFR #N065
Price$9.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 1.312-18 Thread Size, 2.0630 in OD, 1.8130 in Face Dia., 0.4480 in Width, Low Carbon Steel
MI ITEM #01705574
MFR #N065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.46/each

Specifications

Dimensions

  • Axial Load
    21900 lbs
  • Face Diameter  
    1.8130 in
  • Outside Diameter  
    2.0630 in
  • Overall Width
    0.4480 in
  • Thread Size  
    1.3120-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    WH-065
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
  • UPC_NO
    751968490654

Overview

Mfr description
N065 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text