1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Whittet-Higgins
N076
Retaining Nut - 14.921-5 ACME Thread Size, 17.7550 in OD, 16.6250 in Face Dia., 1.9160 in Width, Low Carbon Steel
MI ITEM #
01705577
MFR #
N076
List Price
$2,730.41
/each
Qty
List Price
$2,730.41
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Locking Nuts
Whittet-Higgins N076
Whittet-Higgins
N076
Retaining Nut - 14.921-5 ACME Thread Size, 17.7550 in OD, 16.6250 in Face Dia., 1.9160 in Width, Low Carbon Steel
MI ITEM #
01705577
MFR #
N076
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whittet-Higgins
N076
Retaining Nut - 14.921-5 ACME Thread Size, 17.7550 in OD, 16.6250 in Face Dia., 1.9160 in Width, Low Carbon Steel
MI ITEM #
01705577
MFR #
N076
Availability:
Factory Order
List Price
$2,730.41
/each
Sign in
for your price
Qty
List Price
$2,730.41
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
N076 LOCKNUT
Specifications
Axial Load
553000 lbs
Face Diameter
16.6250 in - 16-5/8 in
Installation Instructions
Click here
Lock Washer or Locking Device Part Number
PP-76
Manufacturer Product Page
Click here
Material
Low Carbon Steel
Outside Diameter
17.7550 in
Overall Width
1.9160 in
Thread Direction
Right Hand
Thread Size
14.921-5 ACME
Product Type
Bearing Lock Nuts
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more