Motion
N09
Retaining Nut - 1.767-18 Thread Size, 2.5310 IN OD, 2.2810 IN Face Dia., 0.4480 IN Width, Low Carbon Steel
Mi Item #01705581
MFR #N09
Price$10.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 1.767-18 Thread Size, 2.5310 IN OD, 2.2810 IN Face Dia., 0.4480 IN Width, Low Carbon Steel
Mi Item #01705581
MFR #N09

Mfr description
N09 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.56/each

Specifications

Dimensions

  • Axial Load
    26500 lbs
  • Face Diameter  
    2.2810 in
  • Outside Diameter  
    2.5310 in
  • Overall Width
    0.4480 in
  • Thread Size  
    1.7670-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-09
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand
  • UPC_NO
    751968490906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)