Motion
W-022
Bearing Lock Washer - 4.3950 in ID, 5.6880 in Outside Dia., 4.9660 in Face Dia., Carbon Steel Material, W-000 Series
MI ITEM #01705611
MFR #W-022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.3950 in ID, 5.6880 in Outside Dia., 4.9660 in Face Dia., Carbon Steel Material, W-000 Series
MI ITEM #01705611
MFR #W-022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W022 LOCKWASHER

Specifications

  • Series
    W-000
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    N-022
  • Manufacturer Product Page
  • UPC_NO
    751968742203
  • Outside Diameter Over Tangs
    5.6880 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text