Motion
W-024
Bearing Lock Washer - 4.8010 in ID, 6.1880 in Outside Dia., 5.3780 in Face Dia., Carbon Steel Material, W-000 Series
MI ITEM #01705612
MFR #W-024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.8010 in ID, 6.1880 in Outside Dia., 5.3780 in Face Dia., Carbon Steel Material, W-000 Series
MI ITEM #01705612
MFR #W-024

Mfr description
W024 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.8010 in
  • Face Diameter  
    5.3780 in
  • Outside Diameter Over Tangs
    6.1880 in
  • Tang Width  
    0.3900 in

Details

  • Compatible Lock Nut Number
    N-024
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W-000
  • UPC_NO
    751968742401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)