Motion
W-030
Bearing Lock Washer - 5.9830 in ID, 7.7190 in Outside Dia., 6.7680 in Face Dia., Carbon Steel Material, W-000 Series
Mi Item #01705615
MFR #W-030
Price$96.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.9830 in ID, 7.7190 in Outside Dia., 6.7680 in Face Dia., Carbon Steel Material, W-000 Series
Mi Item #01705615
MFR #W-030

Mfr description
W030 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.18/each

Specifications

Dimensions

  • Bore Diameter  
    5.9830 in
  • Face Diameter  
    6.7680 in
  • Outside Diameter Over Tangs
    7.7190 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    N-030
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W-000
  • UPC_NO
    751968743002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)