Motion
W-032
Bearing Lock Washer - 6.3890 in ID, 8.1560 in Outside Dia., 7.1740 in Face Dia., Carbon Steel Material, W-000 Series
MI ITEM #01705616
MFR #W-032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.3890 in ID, 8.1560 in Outside Dia., 7.1740 in Face Dia., Carbon Steel Material, W-000 Series
MI ITEM #01705616
MFR #W-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W032 LOCKWASHER

Specifications

  • Series
    W-000
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    N-032
  • Manufacturer Product Page
  • UPC_NO
    751968743200
  • Outside Diameter Over Tangs
    8.1560 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text