Motion
W-040
Bearing Lock Washer - 7.9820 in ID, 9.9690 in Outside Dia., 8.8340 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705619
MFR #W-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.9820 in ID, 9.9690 in Outside Dia., 8.8340 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705619
MFR #W-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W040 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    N-040
  • Manufacturer Product Page
  • UPC_NO
    751968744009
  • Outside Diameter Over Tangs
    9.9690 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text