Motion
W-07
Bearing Lock Washer - 1.3960 in ID, 2.2500 in Outside Dia., 2.0300 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705623
MFR #W-07
Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.3960 in ID, 2.2500 in Outside Dia., 2.0300 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705623
MFR #W-07

Mfr description
W07 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.3960 in
  • Face Diameter  
    2.0300 in
  • Outside Diameter Over Tangs
    2.2500 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    N-07
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968700708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)