Motion
W-08
Bearing Lock Washer - 1.5830 in ID, 2.4690 in Outside Dia., 2.3110 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705624
MFR #W-08
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5830 in ID, 2.4690 in Outside Dia., 2.3110 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705624
MFR #W-08

Mfr description
W08 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.5830 in
  • Face Diameter  
    2.3110 in
  • Outside Diameter Over Tangs
    2.4690 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-08
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968700807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)