Motion
W-09
Bearing Lock Washer - 1.7920 in ID, 2.7340 in Outside Dia., 2.4680 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705625
MFR #W-09
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.7920 in ID, 2.7340 in Outside Dia., 2.4680 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705625
MFR #W-09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.7920 in
  • Face Diameter  
    2.4680 in
  • Outside Diameter Over Tangs
    2.7340 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-09
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968700906

Overview

Mfr description
W09 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text