Motion
W-13
Bearing Lock Washer - 2.5880 in ID, 3.5780 in Outside Dia., 3.3430 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705628
MFR #W-13
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.5880 in ID, 3.5780 in Outside Dia., 3.3430 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705628
MFR #W-13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.18/each

Specifications

Dimensions

  • Bore Diameter  
    2.5880 in
  • Face Diameter  
    3.3430 in
  • Outside Diameter Over Tangs
    3.5780 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-13
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968701309

Overview

Mfr description
W13 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text