Motion
W-15
Bearing Lock Washer - 2.9730 in ID, 4.1090 in Outside Dia., 3.8740 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705630
MFR #W-15
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.9730 in ID, 4.1090 in Outside Dia., 3.8740 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705630
MFR #W-15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.82/each

Specifications

Dimensions

  • Bore Diameter  
    2.9730 in
  • Face Diameter  
    3.8740 in
  • Outside Diameter Over Tangs
    4.1090 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-15
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968701507

Overview

Mfr description
W15 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text