Motion
W-17
Bearing Lock Washer - 3.3950 in ID, 4.6250 in Outside Dia., 4.3260 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705632
MFR #W-17
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.3950 in ID, 4.6250 in Outside Dia., 4.3260 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705632
MFR #W-17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.46/each

Specifications

Dimensions

  • Bore Diameter  
    3.3950 in
  • Face Diameter  
    4.3260 in
  • Outside Diameter Over Tangs
    4.6250 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-17
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968701705

Overview

Mfr description
W17 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text