Motion
W-19
Bearing Lock Washer - 3.8000 in ID, 5.2190 in Outside Dia., 4.8580 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705633
MFR #W-19
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.8000 in ID, 5.2190 in Outside Dia., 4.8580 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705633
MFR #W-19

Mfr description
W19 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Bore Diameter  
    3.8000 in
  • Face Diameter  
    4.8580 in
  • Outside Diameter Over Tangs
    5.2190 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-19
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968701903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)