Motion
W-20
Bearing Lock Washer - 3.9880 in ID, 5.5000 in Outside Dia., 5.0450 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705634
MFR #W-20
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.9880 in ID, 5.5000 in Outside Dia., 5.0450 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705634
MFR #W-20

Mfr description
W20 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Bore Diameter  
    3.9880 in
  • Face Diameter  
    5.0450 in
  • Outside Diameter Over Tangs
    5.5000 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-20
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968702009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)