Motion
W-22
Bearing Lock Washer - 4.3950 in ID, 6.0630 in Outside Dia., 5.7330 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705635
MFR #W-22
Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.3950 in ID, 6.0630 in Outside Dia., 5.7330 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705635
MFR #W-22

Mfr description
W22 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.21/each

Specifications

Dimensions

  • Bore Diameter  
    4.3950 in
  • Face Diameter  
    5.7330 in
  • Outside Diameter Over Tangs
    6.0630 in
  • Tang Width  
    0.3900 in

Details

  • Compatible Lock Nut Number
    AN-22
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968702207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)