Motion
W-26
Bearing Lock Washer - 5.1910 in ID, 7.0310 in Outside Dia., 6.5760 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705637
MFR #W-26
Price$26.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.1910 in ID, 7.0310 in Outside Dia., 6.5760 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705637
MFR #W-26

Mfr description
W26 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.46/each

Specifications

Dimensions

  • Bore Diameter  
    5.1910 in
  • Face Diameter  
    6.5760 in
  • Outside Diameter Over Tangs
    7.0310 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-26
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968702603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)